2 x 1-1/4 in. Sweat x FNPT Cast Bronze Reducing Adapter
2 x 1-1/4 in. Sweat x FNPT Cast Bronze Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Weight: 0.807 lbs
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- The female adapter features a solder cup and female NPT thread
- These fittings provide a means for adapting a solder connection to a threaded connection
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Adapter, Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov