This product requires certification to purchase.

2 x 1-1/4 in. Threaded 125# Cast Iron Concentric Reducer

You last purchased this on
 

2 x 1-1/4 in. Threaded 125# Cast Iron Concentric Reducer

  • Fast #
  • Part #BCICRKH
  • Item #11135
  • Manufacturer Part #0300150703
5 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/4 in. Threaded 125# Cast Iron Concentric Reducer

  • Fast #
  • Part #BCICRKH
  • Item #11135
  • Manufacturer Part #0300150703
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1354
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.1
Application:
Fire Protection
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
2-1/8 in
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#