This product requires certification to purchase.

2 x 1-1/4 x 1-1/4 in. Threaded 125# Cast Iron Tee

You last purchased this on
 

2 x 1-1/4 x 1-1/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKHH
  • Item #27212
  • Manufacturer Part #0300048808
5 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/4 x 1-1/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKHH
  • Item #27212
  • Manufacturer Part #0300048808
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in x 1-1/4 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
Standard