2 x 1 in. 150# Reducing Black Malleable Iron Face Bushing
2 x 1 in. 150# Reducing Black Malleable Iron Face Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
- Made in the USA
- Field adjustable 208, 240 and 480V single-phase and three-phase delta
- Two anode rods for maximum corrosion protection
- Cabinet has bonded undercoat with baked enamel finish
- DVE models are factory equipped with an electronic control system
- 3 year warranty
Specifications
- Coating:
- Black
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Pressure Class:
- 150#