2 x 1 in. 3000# 304L Stainless Steel Insert
2 x 1 in. 3000# 304L Stainless Steel Insert
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 2 in x 1 in
- Fitting Type:
- Insert, Reducing
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov