2 x 1 in. 3000# 316L Stainless Steel Insert
2 x 1 in. 3000# 316L Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.11, ASME SA182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in x 1 in
- Fitting Type:
- Insert, Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No