2 x 1 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer
2 x 1 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3662-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10