2 x 1 in. FNPT 125# Cast Iron Reducing Coupling
2 x 1 in. FNPT 125# Cast Iron Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.4
- Application:
- Sprinkler Systems
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 2-9/25 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#