This product requires certification to purchase.

2 x 1 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

2 x 1 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWXCRKG
  • Item #422805
  • Manufacturer Part #GWXCRKG
4 out of 5 Customer Rating
You last purchased this on
 

2 x 1 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWXCRKG
  • Item #422805
  • Manufacturer Part #GWXCRKG
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No