This product requires certification to purchase.

2 x 10-1/2 in. Threaded Black Steel Nipple

You last purchased this on
 

2 x 10-1/2 in. Threaded Black Steel Nipple

You last purchased this on
 

2 x 10-1/2 in. Threaded Black Steel Nipple

  • Fast #
  • Part #BNK1012
  • Item #846057
  • Manufacturer Part #0330040403
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
10-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No



Call for Pricing
Call for Pricing