This product requires certification to purchase.

2 x 2 in. 8 ft. Galvanized Angle

2 x 2 in. 8 ft. Galvanized Angle

  • Fast #
  • Part #SHMANGKKX
  • Item #3093598
  • Manufacturer Part #DX18209626
4.4 out of 5 Customer Rating

2 x 2 in. 8 ft. Galvanized Angle

  • Fast #
  • Part #SHMANGKKX
  • Item #3093598
  • Manufacturer Part #DX18209626
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle strip
  • Requires Certification

Documents


Specifications

Depth:
2 in
Gauge (metal):
26 ga
Length:
96 in
Material:
Steel, Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
2 in