This product requires certification to purchase.

2 x 2 x 1-1/2 in. Spigot x Hub x FNPT Service Cast Iron Sanitary IPT Tap on Pipe Reducing Tee

You last purchased this on
 

2 x 2 x 1-1/2 in. Spigot x Hub x FNPT Service Cast Iron Sanitary IPT Tap on Pipe Reducing Tee

You last purchased this on
 

2 x 2 x 1-1/2 in. Spigot x Hub x FNPT Service Cast Iron Sanitary IPT Tap on Pipe Reducing Tee

  • Fast #
  • Part #SVTAPSTKKJ
  • Item #50237
  • Manufacturer Part #SV 00084 0800
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
FPT
End Connections:
Spigot x Hub x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Reducing, Sanitary
Material:
Cast Iron
Material Type:
SV 84
NSF Certified:
Yes
Schedule Class:
SV



Customers Also Bought
1–6 of 18 items
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
Part #SVLSU
Item #30142
4.1 out of 5 Customer Rating
Requires Certification
Part #SV9K
Item #52378
4.6 out of 5 Customer Rating
Requires Certification
Part #CCTHDD
Item #2112011
5 out of 5 Customer Rating
Requires Certification
Part #NHTTP
Item #43347
3.2 out of 5 Customer Rating
Requires Certification
Part #JT56013
Item #3705766
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NHTTP
Item #43347
3.2 out of 5 Customer Rating
Requires Certification
Part #JT56013
Item #3705766
4.1 out of 5 Customer Rating
Requires Certification
Part #NHSTP
Item #35138
5 out of 5 Customer Rating
Requires Certification
Part #NHTAPSTKKJ
Item #50744
5 out of 5 Customer Rating
Requires Certification
Part #JT56014
Item #3705788
5 out of 5 Customer Rating
Requires Certification
Part #TDNHCM
Item #3984123
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing