This product requires certification to purchase.

2 x 2 x 1-1/2 in. Sweat x Sweat x FNPT Cast Bronze DWV Reducing Tee

You last purchased this on
 

2 x 2 x 1-1/2 in. Sweat x Sweat x FNPT Cast Bronze DWV Reducing Tee

  • Fast #
  • Part #CCDWVFSTKKJ
  • Item #1120048
  • Manufacturer Part #E112300
4.3 out of 5 Customer Rating
You last purchased this on
 

2 x 2 x 1-1/2 in. Sweat x Sweat x FNPT Cast Bronze DWV Reducing Tee

  • Fast #
  • Part #CCDWVFSTKKJ
  • Item #1120048
  • Manufacturer Part #E112300
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder and threaded connections
  • Tees connect a branch line into a drain line and adapt to standard male pipe threads
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.23
ASTM:
ASTM B-584 C84400
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
DWV, Reducing, Tee
IAPMO Listed:
No
Material:
Cast Bronze
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No