|
Reference Number: 0.6655c817.1744525819.17d75388 |
Response Code: 500 |
Domain: www.ferguson.com |
URL: /on/demandware.store/Sites-Ferguson-Site/en_US/Product-Pricing?id=149106 |
Please return to the previous page and try your request again. |
If you continue to experience issues, please call us at 1-888-222-1785 |
2 x 2 x 1-1/2 x 1-1/2 in. No-Hub Figure One Top Fitting
2 x 2 x 1-1/2 x 1-1/2 in. No-Hub Figure One Top Fitting
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connection 4:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub x No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Size 4:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron