2 x 2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
2 x 2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
-
Pick Up: 0 Available in Chicago, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Tee Type: Reducing
- Rating: 125#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.4
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#