2 x 20 ft. Plastic Pipe
2 x 20 ft. Plastic Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Lift: 3340-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- SCH 40 ABS
- End Connection - Plain End
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- ASTm Specifications: ASTM D3965, F628, D2235, D2321
- NSF certified
Specifications
- ASTM:
- ASTM D-3965, ASTM F-628
- Application:
- Drain, Non-pressure Applications, Sewer, Storm Drainage, Vent, Waste
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.154 in