This product requires certification to purchase.

2 x 20 ft. Plastic Pipe

You last purchased this on
 

2 x 20 ft. Plastic Pipe

  • Fast #
  • Part #PEI135GEPK20
  • Item #7105023
  • Manufacturer Part #PEI13.5GEPK20
3.5 out of 5 Customer Rating
You last purchased this on
 

2 x 20 ft. Plastic Pipe

  • Fast #
  • Part #PEI135GEPK20
  • Item #7105023
  • Manufacturer Part #PEI13.5GEPK20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
2 in
Schedule Class:
SDR 13.5