This product requires certification to purchase.

2 x 3/4 in. Cap Screw

You last purchased this on
 

2 x 3/4 in. Cap Screw

  • Fast #
  • Part #B7CSFK
  • Item #2229025
  • Manufacturer Part #B7CS3/4X2
4.9 out of 5 Customer Rating
You last purchased this on
 

2 x 3/4 in. Cap Screw

  • Fast #
  • Part #B7CSFK
  • Item #2229025
  • Manufacturer Part #B7CS3/4X2
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193
Diameter:
3/4 in
Grade:
B7
Length:
2 in
Material:
Alloy Steel