2 x 3/4 in. CPVC Schedule 80 Female Bushing
2 x 3/4 in. CPVC Schedule 80 Female Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec Reducer Bushing Spig x Fpt
- Manufacturer may vary by location
- Material: Plastic
- Material Type: CPVC
- Connection: Slip x FIP
- Schedule: 80
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-439
- Application:
- Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 11400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80