This product requires certification to purchase.

2 x 3/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

You last purchased this on
 

2 x 3/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCKF
  • Item #24570
  • Manufacturer Part #0310089602
3.9 out of 5 Customer Rating
You last purchased this on
 

2 x 3/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCKF
  • Item #24570
  • Manufacturer Part #0310089602
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Coupling, Reducing
Length:
2-13/16 in
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes