This product requires certification to purchase.

2 x 3/4 in. PVC Schedule 40 Female Bushing

You last purchased this on
 

2 x 3/4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBKF
  • Item #15301
  • Manufacturer Part #PVC 02108 2600
4.1 out of 5 Customer Rating
You last purchased this on
 

2 x 3/4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBKF
  • Item #15301
  • Manufacturer Part #PVC 02108 2600
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Spigot x FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40