2 x 3/4 in. Socket 3000# Reducing 304L Stainless Steel Insert
2 x 3/4 in. Socket 3000# Reducing 304L Stainless Steel Insert
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No