This product requires certification to purchase.

2 x 3/8 in. Zinc Hex Head Bolt

You last purchased this on
 

2 x 3/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBCK
  • Item #2444220
3.5 out of 5 Customer Rating
You last purchased this on
 

2 x 3/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBCK
  • Item #2444220
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Head Diameter:
0.375
Length:
2 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/8 in
Thread Length:
2