2 x 46 in. Threaded Black Carbon Steel Pipe
2 x 46 in. Threaded Black Carbon Steel Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 46 in
- Origin:
- Domestic
- PipeTubing Size:
- 2 in