This product requires certification to purchase.

2 x 6 in. Threaded Schedule 40 Aluminum Nipple

You last purchased this on
 

2 x 6 in. Threaded Schedule 40 Aluminum Nipple

  • Fast #
  • Part #DAT64NKU
  • Item #1338844
4.8 out of 5 Customer Rating
You last purchased this on
 

2 x 6 in. Threaded Schedule 40 Aluminum Nipple

  • Fast #
  • Part #DAT64NKU
  • Item #1338844
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple, Straight
Length:
6 in
Material:
Aluminum
Origin:
Domestic
Schedule Class:
40