2 x 60 in. MNPT Seamless Brass Nipple
2 x 60 in. MNPT Seamless Brass Nipple
Frequently Purchased Together
Product Details
Product Details
- Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
- Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
- Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Red Brass
- NSF:
- NSF 61
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40