2 X 9 Black Extra Heavy Steel Nipple
2 X 9 Black Extra Heavy Steel Nipple
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 9 in
- Material:
- Carbon Steel