This product requires certification to purchase.

2.8 OZ PRO HEAT SILI SEAL RED. *X

You last purchased this on
 
Red Devil

2.8 OZ PRO HEAT SILI SEAL RED. *X

  • Fast #
  • Part #R08290I
  • Item #7848111
  • Manufacturer Part #08290I
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red Devil

2.8 OZ PRO HEAT SILI SEAL RED. *X

  • Fast #
  • Part #R08290I
  • Item #7848111
  • Manufacturer Part #08290I
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Waterproof and weather-proof
  • Remains flexible and resists vibration
  • Resists extreme heat exposure (up to 600 Deg F)
  • Red color for easy identification
  • Extremely durable
  • Resists cracking
  • Shrinking and peeling
  • 50 yr limited warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Application:
Ovens, Boiler, Heater, Joint, Door, Flue Gas Vent
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Silicone
Maximum Temperature:
600
Product Type:
Sealant
Size:
2.8 fl oz
Temperature Range:
Up to 600 Deg F