This product requires certification to purchase.

20 - 12 x 4 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

20 - 12 x 4 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL2012P
  • Item #395179
  • Manufacturer Part #12832640
4.3 out of 5 Customer Rating
You last purchased this on
 

20 - 12 x 4 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL2012P
  • Item #395179
  • Manufacturer Part #12832640
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
20 in - 12 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
4
Schedule Class:
Standard
UL Listed:
No