This product requires certification to purchase.

3 in. x 20 ft Sch. 80 CPVC Pipe Plain End

You last purchased this on
 

3 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PM
  • Item #88646
  • Manufacturer Part #019217
5 out of 5 Customer Rating
You last purchased this on
 

3 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PM
  • Item #88646
  • Manufacturer Part #019217
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 1300
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec 20' Length, Plain End
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Plain End
  • Schedule: 80
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
Application:
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
CSA Certified:
CSA B137.3, CSA B137.6
Diameter - Inside 1:
2-43/50 in
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF PW/G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3 in
Pressure - Maximum:
370 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
UL 94/UL CS102.2
Wall Thickness:
0.3 in