This product requires certification to purchase.

20 ft Ultrasonic Level Sensor

You last purchased this on
 

20 ft Ultrasonic Level Sensor

  • Fast #
  • Part #ABM200080ULC0PVPVC
  • Item #4933910
  • Manufacturer Part #ABM200-080ULC0-PVPVC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

20 ft Ultrasonic Level Sensor

  • Fast #
  • Part #ABM200080ULC0PVPVC
  • Item #4933910
  • Manufacturer Part #ABM200-080ULC0-PVPVC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two wire and loop powered
  • Simple push-button calibration
  • Reliable and easy to operate
  • The economical ABM 2-wire, loop powered ultrasonic level transmitters allow simple and reliable non-contact level measurement of liquids in a tanks, sumps or other containers
  • The microprocessor controlled circuit generates a pulse that is transmitted from the transducer face, the pulse is reflected back from the surface of liquid
  • The round trip transit time is then converted into the current output which is directly proportional to the fluid level
  • The simple push button calibration may be done after installation or bench calibrated with a suitable target
  • Red, yellow and green LED indicator lights signal calibration settings and operation status
  • Use with SCADA or process controller, or remote display
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
20 ft
Material:
Plastic
Volts:
48V