This product requires certification to purchase.

20 ft. x 3 x 3 x 1/4 in. Galvanized Steel Angle

You last purchased this on
 

20 ft. x 3 x 3 x 1/4 in. Galvanized Steel Angle

  • Fast #
  • Part #GAIMMB20
  • Item #2122278
3.1 out of 5 Customer Rating
You last purchased this on
 

20 ft. x 3 x 3 x 1/4 in. Galvanized Steel Angle

  • Fast #
  • Part #GAIMMB20
  • Item #2122278
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Height:
3 in
Length:
20 ft
Material:
Steel, Iron
Thickness:
0.25 in
Width:
3 in