3/4 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
3/4 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 200 Lift: 7000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- White pipe with red print that is used in potable water applications only
- Intended for pressure use
- For use where systems will not exceed 140° F
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
- NSF certified
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Pressure, Irrigation, Sprinkler Systems, Swimming Pools
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Bell End
- End Connection 2:
- Plain End
- End Connections:
- Bell End x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 480 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.113 in