This product requires certification to purchase.

1 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

You last purchased this on
 

1 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

  • Fast #
  • Part #P40PG20
  • Item #1626
  • Manufacturer Part #PVC 04010 0800
3.8 out of 5 Customer Rating
You last purchased this on
 

1 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

  • Fast #
  • Part #P40PG20
  • Item #1626
  • Manufacturer Part #PVC 04010 0800
3.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 200 Lift: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-666
Application:
Sewage, Storm Drainage, Pressure Applications
Color Finish Name:
White
Diameter - Outside:
1-63/200 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
1 in
Pressure Class:
450#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Wall Thickness:
0.113 in