This product requires certification to purchase.

20 ft. x 1-1/4 in. Schedule 120 PVC Well Casing Pipe

You last purchased this on
 

20 ft. x 1-1/4 in. Schedule 120 PVC Well Casing Pipe

  • Fast #
  • Part #P120DPH
  • Item #1847396
5 out of 5 Customer Rating
You last purchased this on
 

20 ft. x 1-1/4 in. Schedule 120 PVC Well Casing Pipe

  • Fast #
  • Part #P120DPH
  • Item #1847396
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 2000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for any domestic, municipal, industrial and dewatering application where solvent-weld PVC well casing is used
  • Totally corrosion-free, it is a highly dependable environmentally friendly product that is easier to handle and less expensive to ship than comparable steel drop pipe
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785
Diameter - Inside 1:
1 in
Diameter - Outside:
2 in
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
120
Wall Thickness:
0.215 in