20 ft. x 2 in. Plastic Tubing
20 ft. x 2 in. Plastic Tubing
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM F-477
- Application:
- Water Supply
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male x Male
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.14 in