This product requires certification to purchase.

20 in. 30 ga Galvanized Steel S Cleat

You last purchased this on
 

20 in. 30 ga Galvanized Steel S Cleat

  • Fast #
  • Part #SHMSCLT20
  • Item #3059647
  • Manufacturer Part #DX12020
4.1 out of 5 Customer Rating
You last purchased this on
 

20 in. 30 ga Galvanized Steel S Cleat

  • Fast #
  • Part #SHMSCLT20
  • Item #3059647
  • Manufacturer Part #DX12020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slip
  • Locking edge
  • Galvanized steel
  • Used to lock rectangular slip and drive duct
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
30 ga
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov