This product requires certification to purchase.

20 in. x 16 in. x 14 in. 26 ga Galvanized Steel Tee Wye

You last purchased this on
 

20 in. x 16 in. x 14 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26201614
  • Item #4040818
  • Manufacturer Part #8101.201614-26
4.2 out of 5 Customer Rating
You last purchased this on
 

20 in. x 16 in. x 14 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26201614
  • Item #4040818
  • Manufacturer Part #8101.201614-26
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
20 in
Diameter - Inside 2:
16 in
Diameter - Inside 3:
14 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round