This product requires certification to purchase.

20 in x 20-5/8 in x 24 in 26 ga Plenum Box

You last purchased this on
 

20 in x 20-5/8 in x 24 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLCF26202024
  • Item #4145723
  • Manufacturer Part #565344
5 out of 5 Customer Rating
You last purchased this on
 

20 in x 20-5/8 in x 24 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLCF26202024
  • Item #4145723
  • Manufacturer Part #565344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
24 in
Length:
20-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20 in x 20-5/8 in x 24 in
Width:
20 in