20 in x 20 in x 36 in 26 ga Plenum Box
20 in x 20 in x 36 in 26 ga Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Gauge (metal):
- 26 ga
- Height:
- 36 in
- Length:
- 20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 20 in x 20 in x 36 in
- Width:
- 20 in