This product requires certification to purchase.

20 in x 24 in x 6 in Return Air Plenum

You last purchased this on
 

20 in x 24 in x 6 in Return Air Plenum

  • Fast #
  • Part #SOU1702024
  • Item #7377678
  • Manufacturer Part #1702024
3.2 out of 5 Customer Rating
You last purchased this on
 

20 in x 24 in x 6 in Return Air Plenum

  • Fast #
  • Part #SOU1702024
  • Item #7377678
  • Manufacturer Part #1702024
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Duct Plenum Type:
Return Air Plenum
Height:
6 in
Length:
20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20 in x 24 in x 6 in
Width:
24 in