This product requires certification to purchase.

20 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

20 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2620P
  • Item #3687434
  • Manufacturer Part #RP012026048
5 out of 5 Customer Rating
You last purchased this on
 

20 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2620P
  • Item #3687434
  • Manufacturer Part #RP012026048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
20 in
Duct Size:
20 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round