This product requires certification to purchase.

20 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

You last purchased this on
 

20 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR20X16X
  • Item #3081000
  • Manufacturer Part #DX4108200816
3.9 out of 5 Customer Rating
You last purchased this on
 

20 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR20X16X
  • Item #3081000
  • Manufacturer Part #DX4108200816
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duct reducer
  • Slip and drive connection
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Duct Size:
20 in x 8 in - 16 in x 8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16 in