20 in. 316 Flange
20 in. 316 Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Flange
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 335 psi