20 in. Black Plain End A53B Extra Heavy ERW SRL Pipe
20 in. Black Plain End A53B Extra Heavy ERW SRL Pipe
Package Quantity Info:
Foot: 1 Stick: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 20 in
- Schedule Class:
- 80
- Wall Thickness:
- 0.5 in