This product requires certification to purchase.

20 in. Poly Wrap Pipe Sleeve

You last purchased this on
 

20 in. Poly Wrap Pipe Sleeve

  • Fast #
  • Part #A7702022BLU
  • Item #7019363
  • Manufacturer Part #77020-22BLU
5 out of 5 Customer Rating
You last purchased this on
 

20 in. Poly Wrap Pipe Sleeve

  • Fast #
  • Part #A7702022BLU
  • Item #7019363
  • Manufacturer Part #77020-22BLU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Linear Low Density Polyethylene polywrap is one of the quickest and easiest methods to provide a protective barrier around DI pipe and fittings in corrosive soils
  • Polyethylene film prevents corrosion by creating a barrier between the pipe and the surrounding soil
  • Constructed of 100% virgin polyethylene plus 3% carbon black for coloring and ultraviolet protection
  • Gauged to 8.5 MIL (0.0085”) to maintain the minimum of 8 MIL as required by the AWWA standards
  • Available in perforated lengths of 20’ and 22’ for easy tear off and no waste at roll ends while on the job site
  • Care needs to be used when installing this item so it is not damaged. If part of the wrap is damaged repair it with tape if possible.
  • Thickness: 8 mil minimum
  • Surpasses ANSI/AWWA C105/A21.5 standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C105, ANSI A21.5
AWWA:
AWWA C-105, AWWA A-21.5
Fitting Type:
Poly Wrap
Length:
440 ft
Material:
Plastic
Material Type:
Poly
Size:
3 in - 8 in
Thickness:
4 mil
Width:
20 in