This product requires certification to purchase.

20 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

20 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW920
  • Item #112242
  • Manufacturer Part #010200000
3.1 out of 5 Customer Rating
You last purchased this on
 

20 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW920
  • Item #112242
  • Manufacturer Part #010200000
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Elbow, Long Radius, Straight
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard