This product requires certification to purchase.

20 in. Unlined Plenum

You last purchased this on
 

20 in. Unlined Plenum

  • Fast #
  • Part #SHMP1720P
  • Item #7247294
  • Manufacturer Part #301172048
5 out of 5 Customer Rating
You last purchased this on
 

20 in. Unlined Plenum

  • Fast #
  • Part #SHMP1720P
  • Item #7247294
  • Manufacturer Part #301172048
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Gauge (metal):
28 ga
Height:
48 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
17 in