20 in. x 3 ft. R6 Plenum
20 in. x 3 ft. R6 Plenum
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Duct Plenum Type:
- Plenum Box
- Height:
- 36 in
- Length:
- 20 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Size:
- 16 in x 20 in x 36 in
- Width:
- 16 in