20 in. x 50 ft. SDR 21 IPS HDPE Drainage Pipe
20 in. x 50 ft. SDR 21 IPS HDPE Drainage Pipe
Package Quantity Info:
Each: 1 Stick: 50All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 20 in
- Schedule Class:
- SDR 21